
4 AWG, SIS Lead Wire, 133 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold per FT
Mfr # 57445001
Zoro # G014913898
product price:Â $2.35
/ea
Sold in multiples of 75 for $176.25
Key Features
Conductor Material
Tinned Copper
Jacket Color
Gray
Nominal Outside Dia.
0.367 in
Voltage
600V
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57445001
Zoro #
G014913898
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.367 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
90°C
Standards
CSA SIS
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.