Zoro Homepage

400w Metal Halide Replacement Bulb

  • Mfr # 111903PS

  • Zoro # G012313485


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Max. Overall Bulb Length
3.63"
Material
Glass
Color
Clear
Width
3.63"
Watts
400w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111903PS
Zoro #
G012313485
UPC #
786625119036
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3.63"
Width
3.63"

Details

Material
Glass
Color
Clear
Watts
400w

Description

Suitable for damp locations


  • •6 Ft. power cord 18/3 SJWT
  • •Quick-mount hook
  • •Heavy gauge steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.