Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480V/30A ELCI/GFCI

  • Mfr # 24646001-1

  • Zoro # G515388379


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Color
Black
Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24646001-1
Zoro #
G515388379
UPC #
24098901919
Country of Origin
Honduras

Details

Housing Material
Polymer
Color
Black
Voltage
480V

Description

  • • Applications Include: Motors, Manufacturing Equipment, Pumping Systems, Welders, Pressure Washers, Hoists
  • • Response Time for Ground Fault: 25mS - Typically
  • • Drop Out Voltage: 60% Rated Voltage - Typically
  • • Connection Type: 2 ft Flying Leads
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: 10/4 AWG
  • • Power On Indication: Lighted Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.