This item is Discontinued.

Southwire 5 Piece SAE Fold-Up Hex Key Set, HEX-5 HEX-5

5 Piece SAE Fold-Up Hex Key Set, HEX-5 (Discontinued)

  • Mfr # HEX-5
  • Zoro # G3469594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEX-5
Zoro #
G3469594
UPC #
-
Country of Origin
Unknown

Dimensions

Tip Size
3/16", 7/32", 1/4", 5/16", 3/8"

Details

Handle Type
Fold-Up
Measurement Type
SAE
Item
Standard Hex Key Set
Number of Pieces
5
Container Type
Metal Case
Key Shape
Folding
End Shape
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.