Shop SOUTHWIRE
See all product information
Create Account
50 Ft. 14 AWG 2-Conductor UFW/G Electrical Wire
- Mfr # 13054222
- Zoro # G021876384
product price:Â
$
75.45
/ea
Key Features
Trade Designation
UF-B
Wire Size
14 AWG
Number of Conductors
2-Conductor
Voltage
600V
Temp. Rating
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13054222
- Zoro #
- G021876384
- UPC #
- 32886266034
- Country of Origin
- United States
- Trade Designation
- UF-B
- Number of Conductors
- 2-Conductor
- Voltage
- 600V
- Temp. Rating
- 90 Degrees C
Dimensions
- Wire Size
- 14 AWG
Description
Cable designed specifically for use as underground feeder cable for direct earth burial in branch circuits and indoors for wet or corrosive locations. Highly resistant to acids alkalis corrosive fumes chemicals lubricants and ground water. It is noncorroding sunlight-resistant and will not support combustion. UL (Underwriters Laboratories) listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.