Shop AXIOM
See all product information
Create Account
Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 5M - Taa
- Mfr # AXG95935
- Zoro # G9550855
product price:Â
$
61.75
/ea
Key Features
Core Dimension
50 µm
Clad Dimension
125 µm
Mode
Multi Mode
End 2 Connection Type
ST Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95935
- Zoro #
- G9550855
- UPC #
- 841280159626
- Country of Origin
- Unknown
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
Details
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.