
500 ' 4/0-4/0-2/0-4 4-Conductor Underground Service Entrance Cable Electrical Wire
Mfr # 30161401
Zoro # G221885056
product price: $3,216.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Temp. Rating
90 degrees Celsius
Trade Designation
RHH or RHW-2 or USE-2
Voltage
600 volts
Standards
ASTM B800, B801, and B836; UL Standard 44; UL Standard 854; Federal Specification A-A-59544; National Electrical Code, NFPA 70; NEMA WC-70 Construction Requirements; RoHS/Reach Compliant
Number of Conductors
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30161401
Zoro #
G221885056
UPC #
32886579097
Country of Origin
United States
Details
Temp. Rating
90 degrees Celsius
Trade Designation
RHH or RHW-2 or USE-2
Voltage
600 volts
Standards
ASTM B800, B801, and B836; UL Standard 44; UL Standard 854; Federal Specification A-A-59544; National Electrical Code, NFPA 70; NEMA WC-70 Construction Requirements; RoHS/Reach Compliant
Number of Conductors
4
Jacket Color
green
Description
Mobile home feeder consists of 4 quadruplexed type RHH or RHW-2 or USE-2 AlumaFlex A-8000 series aluminum alloy compacted conductors. The cable contains a triple extruded white striped neutral conductor and a solid green jacketed grounding conductor. Insulation is sunlight-resistant. Mobile home feeder is intended for the connection of mobile homes to a supply of electricity where permanent wiring is required as specified in the National Electrical Code. It is suitable for direct burial at temperatures not to exceed 90 degrees Celsius. Voltage rating is 600 volts. UL (Underwriters Laboratories) listed. 500-foot reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.