Zoro Homepage

500 Ft. 10 AWG Solid Black THHN Electrical Wire

  • Mfr # 11595657

  • Zoro # G116238349


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Voltage
600V
Length
500 ft
Temp. Rating
90 Degrees C
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11595657
Zoro #
G116238349
UPC #
32886845895
Country of Origin
United States

Dimensions

Length
500 ft
Wire Size
10 AWG

Details

Conductor Material
Copper
Voltage
600V
Temp. Rating
90 Degrees C
Trade Designation
THHN

Description

500ft, Black 10 Solid Building Wire, Type THHN Nylon Jacketed, Thermoplastic, 90 Degrees Celsius, Copper, 600V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.