Zoro Homepage

547050408 185 Sprinkler Cable 250 ft. Black

  • Mfr # 4561502

  • Zoro # G716330337


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4561502
Zoro #
G716330337
UPC #
-
Country of Origin
China

Description

18/5 solid underground sprinkler system wire. 30 volts rms max. Used for sprinkler control systems. Soft annealed solid copper per astm b3-90. Polyethylene insulation and jacket. 18 awg bare copper. Cable consists of 5 bare copper insulated conductors with an overall outer jacket diameter of .246. Features Sprinkler cable 18/5 - 30 volts Black - Spool Length - 250 ft. Color - Black Item weight - 41 lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.