Zoro Homepage

6/3-8/1 25' 50A CALIF. EXT CRD W/HUBL L+

  • Mfr # 19370008

  • Zoro # G315388371


product price: $330.99
/ea
Sold in multiples of 2 for $661.98
Free Shipping & Returns

Key Features

Voltage
600V
Jacket Color
Black
Insulation Material
TPE
Conductor Material
CU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19370008
Zoro #
G315388371
UPC #
29892019372
Country of Origin
United States

Details

Voltage
600V
Jacket Color
Black
Insulation Material
TPE
Conductor Material
CU

Description

  • Safe plug-and-play design to power any X-TREME BOX‚Ñ¢ product
  • Safe plug-and-play design to power any X-TREME BOX‚Ñ¢ product
  • Locking receptacles securely and safely connect source to load
  • NEMA L14-30R
  • NEMA L14-30P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.