This item is Discontinued.

Southwire 779 Lumens, LED Copper Temporary Job Site Light L1323SW

779 Lumens, LED Copper Temporary Job Site Light (Discontinued)

  • Mfr # L1323SW
  • Zoro # G7543943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1323SW
Zoro #
G7543943
UPC #
090529613232
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
14 in
Cord Length
3 ft.
Job Site Lighting Max. Height
14"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
779
Voltage
120V AC
Lamp Type
LED
Lighting Technology
LED
Color
Copper
NEC Cord Designation
SJTW
Rated Life
50,000 hr
Gauge/Conductor
18/3
IP Rating
IP54
Lamp Watts
9.9
Safety Rated
Not Safety Rated
Lamp Included
Yes
Item - Job Site Lighting
Temporary Job Site Light
Features
Die-Cast Housing, Steel Handle With Foam Padding, Steel H Frame Stand, Non-Metallic Reflector, Weatherproof Push Button Power Switch, 18/3 Cord Type, 779 Lamp Type, 5700K Color Temperature, 10 W Energy Consumed
NEMA Plug Configuration
5-15P
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
Standards
UL, cUL
Light Distribution
Flood
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.