This item is Discontinued.

Southwire 800'10Sol Bare GRNDWire, 800PK 10626002

800'10Sol Bare GRNDWire, 800PK (Discontinued)

  • Mfr # 10626002
  • Zoro # G407946663
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10626002
Zoro #
G407946663
UPC #
32886334207
Country of Origin
United States

Dimensions

Size (Awg or Kcmil)
10 AWG

Details

Standards
Standards & ReferencesSouthwire's bare copper wire and cable meets or exceeds the following ASTM specifications:• B-3 Soft or Annealed Copper Wire.
Construction
ConstructionBare Copper, solid. Soft-drawn temper.
Stranding Class
A
Temper
SD
Strand Type
SOL
Dc Resistance At 20°C (Ohms/1000')
0.999ohms/1000'
Rated Strength (Lbs)
314lbs
Nom. Od (Mils)
101mils
No. of Strands
1
Applications
ApplicationSolid (class A) bare copper is suitable for overhead transmission and distribution applications.

Description

800', 10 Gauge, Solid Bare Grounding Wire, Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.