This item is Discontinued.

Southwire 8600 Lumens, Fluorescent Green Temporary Job Site Light L2005

8600 Lumens, Fluorescent Green Temporary Job Site Light (Discontinued)

  • Mfr # L2005
  • Zoro # G7523424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L2005
Zoro #
G7523424
UPC #
090529619630
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
7 ft
Max. Extension Height
72 in
Cord Length
7 ft.
Job Site Lighting Max. Height
72"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Tripod
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
2
Lumens
8600
Voltage
120V AC
Lamp Type
Fluorescent
Lighting Technology
Fluorescent
NEMA Plug Configuration
5-15P
Item - Job Site Lighting
Temporary Job Site Light
Lamp Watts
130
Lamp Included
Yes
Safety Rated
Not Safety Rated
Replacement Lamp
65W 4PIN GX10q-4
Base Style
Floor Stand
Gauge/Conductor
18/3
Light Distribution
Flood
Light Distribution - Job Site Lighting
Flood
Rated Life
50,000 hr
NEC Cord Designation
SJTW
Standards
UL, cUL
IP Rating
IP54
Color
Green
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology Fluorescent, Number of Lamp Heads 2, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.