Zoro Homepage

Adapter Cord, 12 AWG, 3 Outlets, Yellow, 25 ft

  • Mfr # 2830

  • Zoro # G614875718


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Wire Size
12 AWG
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830
Zoro #
G614875718
UPC #
78693028304
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Adapter Cord
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

More flexible and abrasion-resistant at any temperature than standard vinyl compounds or blue cold weather cords. 3 outlets evenly spaced every 8 ft with high-gloss, extra durable, super flexible wire. Light indicates when the cord has power. 15 A/125 V. Meets OSHA specifications and UL Listed.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.