
Automotive Brake Cable, 16 AWG, 80C, Sold by the FT
Mfr # FBK1390808
Zoro # G911129613
product price:Â $0.42
/ea
Sold in multiples of 500 for $210.00
Key Features
Type
BRAKE
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Conductor Shielding Type
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBK1390808
Zoro #
G911129613
UPC #
-
Country of Origin
United States
Dimensions
Gauge Size
16
Details
Type
BRAKE
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Conductor Shielding Type
Unshielded
Number of Conductors
2
Stranding
19
Temperature
80 C
Conductor Type
Stranded
Conductor Material
Bare Copper
Item
Multi-conductor Cable
Overall Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.