Zoro Homepage

AWM, MTW, TEW, Machine Tool Wire, Copper, 12 AWG, Brown, Stranded, 500 ft

  • Mfr # 411040507

  • Zoro # G314632635


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Length
500 ft
Jacket Color
Brown
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411040507
Zoro #
G314632635
UPC #
032886468865
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.15 in
Wire Size
12 AWG
Length (Straight Wireway)
500 ft
Spool Length
500 ft.
Nominal Outside Diameter
0.15 in
Overall Length
500 ft
Conductor Size
12 AWG

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Jacket Color
Brown
Number of Conductors
1
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
194°F
Stranding
65 x 30
Wire Color
Brown
Standards
UL 1015, UL 1019, UL 1020
Product Type
Machine Tool Wire
Packaging
Spool
Stranded / Solid
Stranded
Wire Type
MTW
Max. Amps
20
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
140 Degrees F
Conductor Insulation Color
Brown
Number of Strands
65
Conductor Insulation Material
PVC

Description

Machine Tool Wire, Wire Size 12 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Brown, Nominal Outside Dia. 0.15 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 65 x 30, Jacket Color Brown, Standards UL 1015, UL 1019, UL 1020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.