Zoro Homepage

Building Wire, THHN, 14 AWG, Red, Solid, 500 ft

  • Mfr # 11581658

  • Zoro # G711384304


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
14 AWG
Jacket Color
Red
Length
500 ft
Voltage
600 volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11581658
Zoro #
G711384304
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Jacket Color
Red
Conductor Design
Solid
Voltage
600 volts
Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Conductor Material
copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.