Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Building Wire, THHN, 4 AWG, 250 ft

  • Mfr # 68584201

  • Zoro # G008552188


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
4 AWG
Conductor Material
Aluminum
Wire Color
Black/Green/Red/White
Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68584201
Zoro #
G008552188
UPC #
32886346163
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
250 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Wire Color
Black/Green/Red/White
Temp. Rating
90˚ C
Conductor Design
Stranded

Description

Southwire 68584201 10/3 awg / thhn black / white / red / green aluminum mc / 250 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.