Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB BUDDY W/6-RS 250W BLB

  • Mfr # L21

  • Zoro # G8284500


product price: $30.59
/ea
Sold in multiples of 12 for $367.08

Key Features

Length
26"
Light Color
Varies
Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L21
Zoro #
G8284500
UPC #
90529618619
Country of Origin
China

Dimensions

Length
26"
Width
23"

Details

Light Color
Varies

Description

BULB, (6) 250W IN BUDDY STORAGE CASE


  • •INCLUDES: (6) 250-watt rough service halogen bulbs
  • •FEATURES: extra filament support and higher grade filament material for longer life
  • •Each bulb fits into a foam slot and is protected from impact, moisture and other debris by a heavy-duty plastic case
  • •Protective case is ideal for halogen bulb storage
  • •Rough service halogen bulbs are rated for up to 4,000-hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.