Cold Weather Outdoor, 3 Outlets, Yellow, Vinyl, 25 ft

  • Mfr # 8052151

  • Zoro # G304021203


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Cold Weather
Location
Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8052151
Zoro #
G304021203
UPC #
-
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
Cold Weather
Location
Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A

Description

More flexible and abrasion resistant at any temperature than standard vinyl compounds or blue cold weather cords.3 outlets evenly spaced every 8 feet with high gloss, extra durable, super flexible wire. Light indicates when the cord has power. 15 amp/125 volt.

Features
  • Yellow Jacket compound is more flexible and abrasion resistant at any temperature than standard vinyl compounds.
  • Three times as abrasion resistant as standard vinyl, making these cords the toughest on the jobsite.
  • Extra durable, super flexible abrasion resistant cord.
  • Indicator plug glows when the cord has power.
  • 3-outlets spaced every 8 feet.
  • Size - 25 ft.
  • Dimension - 14.5 x 10.5 x 9.75 in.
  • Item Weight - 6.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products