This item is Discontinued.

Southwire Coleman Cable 01294 10 ft. 16/3 Yellow American Contractor Outdoor Extension Cord 1294

Coleman Cable 01294 10 ft. 16/3 Yellow American Contractor Outdoor Extension Cord (Discontinued)

  • Mfr # 1294
  • Zoro # G403709637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1294
Zoro #
G403709637
UPC #
29892012946
Country of Origin
China

Description

  • All-purpose, portable outdoor cord that stays flexible even under the most extreme temperature conditions to -67o F
  • Rugged T PreneĀ® construction saves you money because it lasts longer
  • Provides superior resistance to abrasion, ozone, oil, grease, and chemicals
  • Outer jacket is flame retardant and water resistant
  • Comes standard with a power indicator light in the female receptacle to show that the power is on
  • 16/3 wire gauge/conductor
  • JEOW wire type
  • UL listed-meets OSHA requirements for outdoor use
  • Yellow
  • 13 amp
  • Length: 12
  • Width: 4
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.