This item is Discontinued.

Southwire CORD 10/3SJEOW50' YLW 17880002

CORD 10/3SJEOW50' YLW (Discontinued)

  • Mfr # 17880002
  • Zoro # G403453448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17880002
Zoro #
G403453448
UPC #
29892017880
Country of Origin
China

Dimensions

Cord Length
50 ft

Details

Number of Outlets
1
Color
Yellow
Jacket Material
TPE
Gauge/Conductor
10/3
Voltage
125V
Max. Amps
15 A
Standards
cULus certified; UL Listed
Watts
1875 W
NEMA Plug Configuration
NEMA 5-15P
Description/Special Features
Lighted End; OSHA Listed
Temp. Range
-58 to 221°F
Indoor/Outdoor
Outdoor
NEMA Receptacle Configuration
NEMA 5-15R
NEC Cord Designation
SJEOW

Description

Coleman Cable Ultra-Power Outdoor 50 ft. L Yellow Extension Cord 10/3 SJEOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.