Cord Adapter, 20 in, Yellow, 2 Outlet
- Mfr # 90228802
- Zoro # G922783866
product price:Â
$
30.29
/ea
Key Features
Temperature Rating
-40 Degrees to 140 Degrees F
Wire Size
12 AWG
Voltage
125V AC
Maximum Current
20 A
Compatible Product Type
Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90228802
- Zoro #
- G922783866
- UPC #
- -
- Country of Origin
- Indonesia
- Temperature Rating
- -40 Degrees to 140 Degrees F
- Voltage
- 125V AC
- Maximum Current
- 20 A
- Compatible Product Type
- Generators
- Item
- Cord Adapter
- NEMA Receptacle Configuration
- L5-20R
- Number of Outlets
- 2
- Jacket Material
- Thermoplastic
- NEMA Plug Configuration
- L5-20P
- Jacket Color
- Yellow
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 20 in
Description
Cord Adapter, Number of Outlets 2, Voltage 125V AC, Wire Size 12 AWG, Cord Length 20 in, Jacket Material Thermoplastic
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.