Cord Adapter, 9 in, Yellow, 1 Outlet
- Mfr # 90208802
- Zoro # G022785203
product price:Â
$
8.99
/ea
Key Features
Voltage
125V AC
Compatible Product Type
Generators
Temperature Rating
-40 Degrees to 140 Degrees F
Wire Size
12 AWG
Jacket Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90208802
- Zoro #
- G022785203
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 9 in
Details
- Voltage
- 125V AC
- Compatible Product Type
- Generators
- Item
- Cord Adapter
- Temperature Rating
- -40 Degrees to 140 Degrees F
- Jacket Material
- Thermoplastic
- NEMA Plug Configuration
- 5-15P
- NEMA Receptacle Configuration
- L5-20R
- Maximum Current
- 20 A
- Jacket Color
- Yellow
- Number of Outlets
- 1
Description
Cord Adapter, Number of Outlets 1, Voltage 125V AC, Wire Size 12 AWG, Cord Length 9 in, Jacket Material Thermoplastic
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.