Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, GFCI 120V/20A In Line

  • Mfr # 25230001-6

  • Zoro # G815388413


product price: $101.39
/ea
Sold in multiples of 6 for $608.34
Free Shipping & Returns

Key Features

Cord Length
11 in
Voltage
120V
Jacket Color
Yellow
Jacket Material
Polymer
Nominal Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25230001-6
Zoro #
G815388413
UPC #
24098902077
Country of Origin
Honduras

Dimensions

Cord Length
11 in
Nominal Outside Dia.
2 in

Details

Voltage
120V
Jacket Color
Yellow
Jacket Material
Polymer

Description

  • • Applications Include: Pressure Washers, Drain Snakes, Floor Cleaners, Industrial Appliances, Power Tools, Pumps, Boat Lifts, Extension Cords
  • • Power On Indication: Lighted Indicator
  • • Grounded Neutral: 4-Ohms
  • • Trip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mS and grounded neutral trip
  • • Radio Frequency Noise Susceptibility: Operates Within Normal Limits With 0.5 Volts Injected On Power Line 150Khz-230Mhz
  • • Effect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on Ground
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: Accepts 18 - 12 AWG (SJT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.