Cord Reel, 12 AWG, 50 ft Length, 3 Outlets

  • Mfr # 48208802SW

  • Zoro # G809001915


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Number of Outlets
3
Wire Size
12 AWG
Cord Color
Yellow
Reel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48208802SW
Zoro #
G809001915
UPC #
29892048204
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Number of Outlets
3
Cord Color
Yellow
Reel Color
Black
Retractable Cord Ending Configuration
NEMA 5-15P
Max. Amps
13 A

Description

Southwire Retractable Cord Reel, Type SJTW Medium Duty, 125 VAC, 13 A, 50 ft Cord Length, 12/3 AWG Conductor, Yellow Cord, Thermoplastic Reel, Bracket Reel Mounting, NEMA 5-15P Receptacle, 3 Outlets, -40 to 60 deg C, Commercial Grade, Steel Enclosure, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.