Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 15A, 250V, 14 AWG, 3 ft. 0.91
- Mfr # P036-003-15A
- Zoro # G116479339
product price:Â
$
17.99
/ea
Key Features
Trade Designation
SJTW
Jacket Color
Black
Max. Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P036-003-15A
- Zoro #
- G116479339
- UPC #
- 37332190925
- Country of Origin
- Viet Nam
- Trade Designation
- SJTW
- Jacket Color
- Black
- Max. Amps
- 15 A
Dimensions
- Cord Length
- 3 ft
Description
Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 15A, 250V, 14 AWG, 3 ft. 0.91 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.