Zoro Homepage

Cord Reel, 14 AWG, 100 ft Length

  • Mfr # 4219SW8804

  • Zoro # G808671089


product price: $127.99
/ea
Sold in multiples of 6 for $767.94
Free Shipping & Returns

Key Features

Retractable Cord Length
100 ft
Wire Size
14 AWG
Cord Color
Red
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4219SW8804
Zoro #
G808671089
UPC #
29892042196
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Cord Color
Red
Number of Outlets
3

Description

Southwire Tri-Source Extension Cord, Type SJTW, 125 VAC, 15 A, 3 Conductors, Bare Copper Conductor, 14 AWG Conductor, 0.525 in OD, 100 ft Length, 41/30 Strands, PVC Insulation, PVC Jacket, Red Jacket, -40 to 60 deg C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.