Shop All Knockout Hole Punches
Southwire
Cutter For Stainless Steel 1 1/2Ft
Mfr # 57175001
Zoro # G0918088
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.95"
- Material Stainless Steel
- Size 1-1/2"
- Slug Slug for Easy Removal
Product Information
- Brand Southwire
- MFR # 57175001
- Zoro # G0918088
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.95" |
Size | 1-1/2" |
Details
Description
Cutter For Stainless Steel 1 1/2Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 12mm (82582)
- HUSQVARNA FRONT SKIRT OUTER (533422701)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- RUKO Knockout Punch, 7/8" (109225)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- GREENLEE Speed Punch, 1-1/2 in, 10 ga (7212SP-1-1/2P)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- Southwire Electrical Tools