Shop All Knockout Hole Punches
Southwire
Cutter For Stainless Steel 1Ft
Mfr # 57174801
Zoro # G0918200
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.36"
- Material Stainless Steel
- Size 1"
- Slug Slug for Easy Removal
Product Information
- Brand Southwire
- MFR # 57174801
- Zoro # G0918200
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.36" |
Size | 1" |
Details
Description
Cutter For Stainless Steel 1Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Wheeler Rex 921 Pipe Deburring Tool; 10 Pack of 920 (921)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- DRILL AMERICA 6 in L x 14 TPI Bi-Metal (DMS03-7614)
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) (PCC660B)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- CURRENT TOOLS 1/2" to 2" Piece Maker SS Drill Driven Knock-Out Set for Stainless Steel (162SS)
- CURRENT TOOLS Carrying Case for 1/2" to 2" Hydraulic Knock-Out Set (1500-PC)
- Southwire Electrical Tools