Shop All Knockout Hole Punches
Southwire
Cutter For Stainless Steel 3/4
Mfr # 57174701
Zoro # G0918316
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.12"
- Material Stainless Steel
- Size 3/4"
- Slug Slug for Easy Removal
Product Information
- Brand Southwire
- MFR # 57174701
- Zoro # G0918316
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.12" |
Size | 3/4" |
Details
Description
If you are looking for a punch cutter that is easy to use, the Southwire 57174701 Cutter For Stainless Steel 3/4" is what you need. Made of stainless steel, this punch cutter is sturdy and long lasting. It features a slug on the side of the punch head so it can be easily removed from any surface without leaving behind any metal debris. Its 1.12" hole size makes it ideal for punching holes in electrical panels or other sheet metal projects. The Southwire 3/4" Punch Cutter is an essential tool if you are working with sheet metal materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- Southwire Knockout Hole Punches