This item is Discontinued.

Southwire DE 108 LED Portable Work Light, L1313 L1313

DE 108 LED Portable Work Light, L1313 (Discontinued)

  • Mfr # L1313
  • Zoro # G6816407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1313
Zoro #
G6816407
UPC #
90529613133
Country of Origin
Unknown

Description

Southwire / Designers Edge L1313 108-LED Portable Work Light remains cool to the touch after hours of use and comes with 7.4-volt rechargeable batteries. Once fully charged, this product has an approximate 2-hour run time on a full first time charge and produces up to 260-lumens of light. Use this light to tackle a wide range of tasks including work site and construction lighting. LEDs have a long lifespan, consume less energy and remain cool to the touch. This light features a padded grip, non-skid feet and a weatherproof on/off switch. Other features include a high output mirror and a 45-degree range. The polymeric housing is incredibly durable and built to last. This light measures 17-inches (H) by 14-inches (W) by 16-inches (L) and weighs 3.3-pounds. Green.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.