Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Extender, 7 Gangs, Steel

  • Mfr # DEX-775

  • Zoro # G909132359


product price: $75.39
/ea
Sold in multiples of 5 for $376.95
Free Shipping & Returns

Key Features

Number of Gangs
7 Gangs
Material
Steel
Raised Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEX-775
Zoro #
G909132359
UPC #
785592122360
Country of Origin
China

Dimensions

Raised Height
3/4 in

Details

Item
Device Extender
Number of Gangs
7 Gangs
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.