Zoro Homepage

Digital Timer, 10 A, 125 V, 1250 W, 7 days Time Setting, 20 On/Off Cycles Per Day Cycle, White

  • Mfr # 50008

  • Zoro # G414882251


product price: $23.15
/ea

Key Features

Body Color
White
Time Maximum Setting
8 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50008
Zoro #
G414882251
UPC #
78693500084
Country of Origin
China

Details

Body Color
White
Time Maximum Setting
8 Days
Item
Electronic Timer

Description

Automates fans, lamps and appliances. Up to 20 On/Off settings per day, repeats weekly. Option to program each day differently or weekdays different than weekends. Large LCD display. Self-recharging battery protects programs. Instruction slot and manual override button. CSA certified C/US, CFL compatible. White with taupe silkscreen. 125 VAC, 60 Hz 10 A, 1250 W resistive/4 A, 500 W tungsten/4 A ballast. 2-1/2 in D x 5 in W x 6-1/4 in H, 0.26 lb.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.