Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 4 Gangs, Steel, Square Shape

  • Mfr # 52151-BBX

  • Zoro # G509132155


product price: $6.99
/ea
Sold in multiples of 25 for $174.75

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
4 Gangs
Material
Steel
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52151-BBX
Zoro #
G509132155
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1-1/2 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
4 Gangs
Material
Steel
Box Shape
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.