Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Rectangular, 18-8 Stainless Steel

  • Mfr # G19290-SS

  • Zoro # G109132463


product price: $21.59
/ea
Sold in multiples of 100 for $2,159.00

Key Features

For Box Shape
Rectangular
Cover Type
Blank
Overall Width
2.38 in
Material
18-8 Stainless Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G19290-SS
Zoro #
G109132463
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.38 in
Overall Height
0.21 in

Details

Item
Box Cover
For Box Shape
Rectangular
Cover Type
Blank
Material
18-8 Stainless Steel
Lid Style
Cover Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.