Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 10 AWG, 10/3, 1 Outlets, Yellow, 50 ft

  • Mfr # CO385416

  • Zoro # G411957730


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
10/3
Number of Conductors
3
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO385416
Zoro #
G411957730
UPC #
758218553459
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
10/3
Number of Conductors
3
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.