Extension Cord, 12 AWG, 12/3, 1 Outlets, Orange, 50 ft

  • Mfr # 811247

  • Zoro # G103913778


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Color
Orange
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811247
Zoro #
G103913778
UPC #
78693005299
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Color
Orange
Gauge/Conductor
12/3
Number of Conductors
3

Description

  • Copper wiring with heavy duty round vinyl exterior.
  • 50 foot cord allows for extension of power source (from plug or other outlet).
  • Stranded cabled copper conductors and solid molded plug for long life.
  • 12 gauge cord.
  • Color: Orange.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.