Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2549SW003V
Zoro # G1395126
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange/Blue
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2549SW003V
- Zoro # G1395126
- UPC # 29892025779
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Depth | 100.0inch |
Product Width | 10.0inch |
Cord Length (Ft) | 100 |
Product Height | 15.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange/Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000H)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0022)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- Southwire Extension Cords & Power Strips