Shop All Welding Cable
Carol
Welding Cable, 1AWG, 50ft, Black, Carolprene
Mfr # 00.80JO.17542
Zoro # G1336815
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Jacket Color Black
- Insulation Material Carolprene
- Max. Voltage 600
- Conductor Material Fully Annealed Stranded Bare Copper Class K
Product Information
- Brand Carol
- MFR # 00.80JO.17542
- Zoro # G1336815
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 1 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 1 AWG |
Length (Wire and Cable) | 50 ft. |
Length - Wire and Cable | 50 ft. |
Wire Size - Wire and Cable | 1 AWG |
Nominal Outside Dia. | 0.5 in |
Length (Straight Wireway) | 50 ft |
Details
Description
Welding Cable, Wire Size 1 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 50 ft, Voltage 600 V, Stranding 812 x 30, Nominal Outside Dia. 0.5 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XU8M18MA230)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504NK)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- CAROL Welding Cable, 2/0,100ft, Black, Carolprene (00.00JO.17546)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- Carol Welding Cable