Southwire

Extension Cord, 12 AWG, 125VAC, 100 ft. L


original price: $114.99
6% off
new price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gauge/Conductor 12/3
  • Number of Outlets 1
  • Voltage 125V AC
  • Color Yellow/Purple
  • Max. Amps 15 A
See all product information

Product Information

Dimensions

Cord Length 100 ft
Nominal Outside Dia. 0.44 in
Wire Size 12 AWG

Details

Gauge/Conductor 12/3
Number of Outlets 1
Voltage 125V AC
Color Yellow/Purple
Max. Amps 15 A
Jacket Color Yellow/Purple
Power Indicator Yes
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Max. Watts 1,875 W
Cord Shape Round
Temp. Rating -40 Degrees to 140 Degrees F
Jacket Material PVC
Receptacle Configuration NEMA 5-15R
Number of Conductors 3
Standards cULus
Trade Designation SJTW
Plug Style Straight
Location Outdoor
Item Extension Cord
Special Features Lighted Ends

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow/Purple, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.