Zoro Homepage

Extension Cord, 12 AWG, 3 Outlets, 2 ft

  • Mfr # 2882

  • Zoro # G807906311


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Number of Outlets
3
Wire Size
12 AWG
Cord Length
2 ft
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882
Zoro #
G807906311
UPC #
78693028823
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
2 ft

Details

Item
Extension Cord
Number of Outlets
3
Max. Amps
15A

Description

Power Block, 2', 15A, 12 Gauge, Triple Outlet Extension Cord, Extra Heavy Duty 600v Insulated Wire, Solid, Molded Power Block Stands Up To Heat, Cold Rough Use On Joists

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.