Zoro Homepage

Extension Cord, 12 AWG, Yellow, 100 ft

  • Mfr # 2738

  • Zoro # G213764369


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Wire Size
12 AWG
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2738
Zoro #
G213764369
UPC #
78693027383
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Jacket Color
Yellow
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Locking plug keeps tools plugged in. Works with any tool. Abrasion resistant and flexible. Yellow, 15 A/125 V. UL Listed.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.