Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 50 ft. L
Mfr # 2458SW0003
Zoro # G1430695
original price:
$74.95
1% off
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 2458SW0003
- Zoro # G1430695
- UPC # 29892024581
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.53 in |
Details
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.53 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1-15 Nema Polarized W/Cord Clp (SA940)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (32678806)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- Southwire Extension Cords & Power Strips