This item is Discontinued.

Southwire Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 3 Outlets, Yellow, Vinyl, 25 ft 863

Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 3 Outlets, Yellow, Vinyl, 25 ft (Discontinued)

  • Mfr # 863
  • Zoro # G707497834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863
Zoro #
G707497834
UPC #
78693008634
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SPT-3
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Yellow
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL/cUL Listed

Description

Solid molded power taps and three outlets in a compact design Features solid molded plugs and stranded allcopper conductors Made with tough vinyl insulation that won't mark walls or floors and resists deterioration from moisture and abrasion 15 A125 V Sleeved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.