Zoro Homepage

Extension Cord, 16 AWG, Indoor, 16/3, White, 13 ft

  • Mfr # 2232

  • Zoro # G010442170


product price: $11.59
/ea
Sold in multiples of 6 for $69.54

Key Features

Location
Indoor
Jacket Color
White
Gauge/Conductor
16/3
Number of Conductors
3
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232
Zoro #
G010442170
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Cord Length
13 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Color
White
Gauge/Conductor
16/3
Number of Conductors
3
Standards
UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.