Extension Cord, 16 AWG, Indoor, 16/3, Yellow, Vinyl, 50 ft

  • Mfr # 832

  • Zoro # G407458784


product price: $55.99
/ea

Key Features

Location
Indoor
Jacket Material
Vinyl
Jacket Color
Yellow
Gauge/Conductor
16/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832
Zoro #
G407458784
UPC #
78693008320
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Material
Vinyl
Jacket Color
Yellow
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
10A

Description

Designed for generalpurpose indoor use Features solid molded plugs and stranded allcopper conductors Made of tough vinyl insulation that won't mark walls or floors and resists deterioration from moisture and abrasion Yellow, sleeved Rental

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.