Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24388826
Zoro #
G322785446
UPC #
-
Country of Origin
China
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Voltage 125V AC, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Yellow, Jacket Material Thermoplastic, Trade Designation SJTW, Cord Shape Round, Number of Conductors 3, Power Indicator No, Plug Style Straight
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.