SOW Extension Cord, 10 AWG, Outdoor, 10/4, 1 Outlets, L14-30R, Black, Rubber, L14-30P, 100 ft

  • Mfr # 6410
  • Zoro # G4406306
product price: 
$
730.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6410
Zoro #
G4406306
UPC #
-
Country of Origin
United States
Item
Extension Cord
Trade Designation
SOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
30A
Standards
UL
Shape
Round
Temp. Range
-40 Degrees to 194 Degrees F
Temp. Rating
-40° to 194°F
Plug Style
Straight
Product Type
Extension Cord
Maximum Current
30 A
Cord Ending
Single Connector
Temperature Rating
-40 Degrees to 194 Degrees F
Number of Outlet Boxes
0
Cord Shape
Round
Features
Generator Cord

Dimensions

Wire Size
10 AWG
Cord Length
100 ft
Nominal Outside Dia.
0.72 in
Nominal Outside Diameter
0.72 in
Fits Chest Size
Generator Cord

Description

Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 30 A, Voltage 125/250V AC, Plug Configuration NEMA L14-30P, Receptacle Configuration NEMA L14-30R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material Rubber, Trade Designation SOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 4, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.