Zoro Homepage

Extension Cord, 3 Outlets, Yellow, 2 ft

  • Mfr # 2814

  • Zoro # G913763587


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Jacket Color
Yellow
Cord Length
2 ft
Voltage
125VA C
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2814
Zoro #
G913763587
UPC #
78693028144
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Yellow
Voltage
125VA C
Max. Amps
15A
Standards
UL Listed

Description

More flexible and abrasion-resistant at any temperature than standard vinyl compounds or blue cold weather cords. Three outlets and right angle male plug with ground fault circuit interrupter. Manual test/reset buttons. Yellow, sleeved. Meets OSHA specifications, UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.